4.750X6.000X.500ADL
Description
4.750X6.000X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.7506.000.500ADL
BDI # 24866230
Features
Housing Bore - Millimeter:
152.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
125X150X15C VITON
Description
125X150X15C FPM SHAFT SEAL ; 7PSI STEEL CASE
Part # 12515015CV
BDI # 445109
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
15
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
631873
120X150X15CDL
Description
120X150X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 12015015CDL
BDI # 24865708
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
15
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
120X160X15ADL VITON
Description
120X160X15ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 12016015ADLV
BDI # 24865712
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
4.750X5.750X.375ADL
Description
4.750X5.750X.375ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 4.7505.750.375ADL
BDI # 24866228
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure