1200X1250X22 HS5 R
Description
CRSEAL 1200X1250X22 HS5 R SGL LIP SEAL
Part # 1200X1250X22 HS5 R
BDI # 22779969
Features
Housing Bore - Millimeter:
1250
Nominal Width - Millimeter:
22
Housing Bore - Inch:
49.213
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
47.244
Shaft Diameter - Millimeter:
1200
Inch - Metric:
Metric
Other Features:
With Spring Lock
526021 / 47.5X0.938X1.375 CT1 R
Description
CRSEAL 526021 / 47.5X0.938X1.375 CT1 R ; SINGLE LIP SEAL
Part # 526021
BDI # 1253595
Features
Housing Bore - Millimeter:
1231.9
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
48.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
47.5
Shaft Diameter - Millimeter:
1206.5
Inch - Metric:
Inch
1200-1332-48 HDS7 H
Description
CRSEAL 1200-1332-48 HDS7 H SGL LIP SEAL
Part # 1200-1332-48 HDS7 H
BDI # 22782309
Features
Housing Bore - Millimeter:
1332
Nominal Width - Millimeter:
48
Housing Bore - Inch:
52.441
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
47.244
Shaft Diameter - Millimeter:
1200
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
522677 / 47.625X1.063X1.5 CT1 R
Description
CRSEAL 522677 / 47.625X1.063X1.5 CT1 R ; SINGLE LIP SEAL
Part # 522677
BDI # 1253475
Features
Housing Bore - Millimeter:
1235.075
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
48.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
47.625
Shaft Diameter - Millimeter:
1209.675
Inch - Metric:
Inch
525091 / 47.5X0.813X1.25 CT1 R
Description
CRSEAL 525091 / 47.5X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 525091
BDI # 1253576
Features
Housing Bore - Millimeter:
1231.9
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
48.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
47.5
Shaft Diameter - Millimeter:
1206.5
Inch - Metric:
Inch