125X150X15C VITON
Description
125X150X15C FPM SHAFT SEAL ; 7PSI STEEL CASE
Part # 12515015CV
BDI # 445109
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
15
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
631873
5.125X6.374X.500CDL
Description
5.125X6.374X.500CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 5.1256.374.500CDL
BDI # 24866238
Features
Housing Bore - Millimeter:
161.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
5.000X6.749X.500CDL
Description
5.000X6.749X.500CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 5.0006.749.500CDL
BDI # 24866236
Features
Housing Bore - Millimeter:
171.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
5.000X6.000X.500ADL
Description
5.000X6.000X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 5.0006.000.500ADL
BDI # 450350
Features
Housing Bore - Millimeter:
152.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
130X180X15ADL
Description
130X180X15ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 13018015ADL
BDI # 24865722
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure