210X250X15ADL VITON
Description
210X250X15ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 21025015ADLV
BDI # 24865804
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
16
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
9.646
Shaft Diameter - Millimeter:
245
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
8.000X10.000X.750CDL
Description
8.000X10.000X.750CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 8.00010.000.750CDL
BDI # 24866272
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
8.000X10.000X.625ADL
Description
8.000X10.000X.625ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8.00010.000.625ADL
BDI # 24866270
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
250X310X25BDL
Description
250X310X25BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 25031025BDL
BDI # 24865828
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
25
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD