280X310X15A VITON
Description
280X310X15A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 28031015AV
BDI # 447876
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
15
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630490
280X310X16ADL
Description
280X310X16ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 28031016ADL
BDI # 24865846
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
16
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
300X340X20CDL
Description
300X340X20CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 30034020CDL
BDI # 24865854
Features
Housing Bore - Millimeter:
340
Nominal Width - Millimeter:
20
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
420X460X20A VITON
Description
420X460X20A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 42046020AV
BDI # 449749
Features
Housing Bore - Millimeter:
460
Nominal Width - Millimeter:
20
Housing Bore - Inch:
18.11
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
16.535
Shaft Diameter - Millimeter:
420
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633474
380X420X20ADL
Description
380X420X20ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 38042020ADL
BDI # 449232
Features
Housing Bore - Millimeter:
420
Nominal Width - Millimeter:
20
Housing Bore - Inch:
16.535
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630509