280X310X15A VITON
Description
280X310X15A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 28031015AV
BDI # 447876
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
15
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630490
280X310X16ADL
Description
280X310X16ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 28031016ADL
BDI # 24865846
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
16
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
300X340X20CDL
Description
300X340X20CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 30034020CDL
BDI # 24865854
Features
Housing Bore - Millimeter:
340
Nominal Width - Millimeter:
20
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
265X290X16C VITON
Description
265X290X16C FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 26529016CV
BDI # 24865840
Features
Housing Bore - Millimeter:
290
Nominal Width - Millimeter:
16
Housing Bore - Inch:
11.417
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
10.433
Shaft Diameter - Millimeter:
265
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
300X350X15CDL
Description
300X350X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 30035015CDL
BDI # 448302
Features
Housing Bore - Millimeter:
350
Nominal Width - Millimeter:
15
Housing Bore - Inch:
13.78
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
630653