2.500X3.500X.438CDL VITON
Description
2.500X3.500X.438CDL FPM SHAFT SEAL ; 7PSI STEEL CASE
Part # 2.5003.500.438CDLV
BDI # 24866130
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
32383PSB-H-BX
Description
32383PSB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 75012812
BDI # 21461588
Features
Housing Bore - Millimeter:
96.52
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
3.8
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.3
Shaft Diameter - Inch:
3.2
Shaft Diameter - Millimeter:
81.28
Inch - Metric:
Inch
90X110X06ADL
Description
90X110X06ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9011006ADL
BDI # 24865612
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
6
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
55X82X12A
Description
55X82X12A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 558212A
BDI # 24865404
Features
Housing Bore - Millimeter:
82
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
62X85X08ADL
Description
62X85X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 628508ADL
BDI # 24865460
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure