96X136X12ADL
Description
96X136X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9613612ADL
BDI # 24865638
Features
Housing Bore - Millimeter:
136
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.354
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
100X160X15CDL
Description
100X160X15CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 10016015CDL
BDI # 24865660
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
95X110X12ADL
Description
95X110X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9511012ADL
BDI # 24865622
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
95X120X12ADL-P
Description
95X120X12ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 9512012ADLP
BDI # 452297
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For High Pressure Application
Global Part Number GPN:
630723
100X145X13ADL
Description
100X145X13ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 10014513ADL
BDI # 24865654
Features
Housing Bore - Millimeter:
145
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure