370003A
Description
370003A OIL SEAL ; 4.7656" SHAFT 6.3180" OD 1.0781" WD
Part # 370003A
BDI # 1338323
Features
Housing Bore - Millimeter:
160.299
Nominal Width - Millimeter:
27.381
Housing Bore - Inch:
6.318
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.078
Shaft Diameter - Inch:
4.765
Shaft Diameter - Millimeter:
121.031
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
177.952
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
7.006
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
4.765
Shaft Diameter - Millimeter:
121.031
Inch - Metric:
Inch
370005A
Description
370005A OIL SEAL ; 4.7656" SHAFT 6.2656" OD 0.6050" WD
Part # 370005A
BDI # 1338325
Features
Housing Bore - Millimeter:
158.775
Nominal Width - Millimeter:
15.367
Housing Bore - Inch:
6.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.605
Shaft Diameter - Inch:
4.765
Shaft Diameter - Millimeter:
121.031
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
152.552
Nominal Width - Millimeter:
26.187
Housing Bore - Inch:
6.006
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.031
Shaft Diameter - Inch:
4.765
Shaft Diameter - Millimeter:
121.031
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
158.928
Nominal Width - Millimeter:
26.67
Housing Bore - Inch:
6.257
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.05
Shaft Diameter - Inch:
4.765
Shaft Diameter - Millimeter:
121.031
Inch - Metric:
Inch