19662 H1L5 316SS
Description
19662 H1L5 316SS ROTARY LIP SEAL ; NON RETURNABLE NBR LUP
Part # 19662 H1L5 316SS
BDI # 19060660
Features
Housing Bore - Millimeter:
149.987
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.905
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.92
Shaft Diameter - Millimeter:
124.968
Inch - Metric:
Inch
0492 6260
Description
0492 6260 SPLIT LIP SEAL ; NON RETURNABLE NBR 4.920 6.234 .563
Part # 0492 6260
BDI # 19054551
Features
Housing Bore - Millimeter:
158.344
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
6.234
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
4.92
Shaft Diameter - Millimeter:
124.968
Inch - Metric:
Inch
17130 H1L5
Description
17130 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 4.920 5.750 .500
Part # 17130 H1L5
BDI # 18221105
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.92
Shaft Diameter - Millimeter:
124.968
Inch - Metric:
Inch
25003-6638
Description
25003-6638 HI-PERFORMANCE SEAL ; 125MM ID X 156MM OD X 11MM W
Part # 25003-6638
BDI # 22825948
Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
6.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
4.92
Shaft Diameter - Millimeter:
124.968
Inch - Metric:
Inch
19662 H1L5
Description
19662 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 4.920 5.905 .472
Part # 19662 H1L5
BDI # 18226550
Features
Housing Bore - Millimeter:
149.987
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.905
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.92
Shaft Diameter - Millimeter:
124.968
Inch - Metric:
Inch