5.000X6.749X.500CDL
Description
5.000X6.749X.500CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 5.0006.749.500CDL
BDI # 24866236
Features
Housing Bore - Millimeter:
171.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
5.000X6.000X.500ADL
Description
5.000X6.000X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 5.0006.000.500ADL
BDI # 450350
Features
Housing Bore - Millimeter:
152.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure