13X30X09ADL
Description
13X30X09ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 133009ADL
BDI # 24864932
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
9
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
0.512
Shaft Diameter - Millimeter:
13
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure