16X28X06ADL-P
Description
16X28X06ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 162806ADLP
BDI # 24864946
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
16X30X7PSCW
Description
16X30X7PSCW LIP SHAFT SEAL ; MTO POLYACRYLATE SGL SPRING RUBBRZED
Part # 75006511
BDI # 897721
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
Other Features:
Low Pressure | Bi-Directional Helix