160X190X14ADL
Description
160X190X14ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 16019014ADL
BDI # 24865760
Features
Housing Bore - Millimeter:
190
Nominal Width - Millimeter:
14
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure