17X28X05ADL VITON
Description
17X28X05ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 172805ADLV
BDI # 24864956
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
17X40X5PSC
Description
17X40X5PSC LIP SHAFT SEAL ; MTO POLY SGL SPRING RUBBERIZED
Part # 75007300
BDI # 897479
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
639532