596076 / 7.025X8.5X0.625 HDS2 V
Description
CRSEAL 596076 / 7.025X8.5X0.625 HDS2 V ; SGL LIP SEAL
Part # 596076
BDI # 1254839
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.025
Shaft Diameter - Millimeter:
178.435
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605334