18.9X28X5A
Description
18.9X28X05A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 18.92805A
BDI # 446195
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.744
Shaft Diameter - Millimeter:
18.9
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
632228
18.9X30X5ADL
Description
18.9X30X05ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 18.93005ADL
BDI # 446196
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.744
Shaft Diameter - Millimeter:
18.9
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628955
18.9X30X5TC-BX
Description
18.9X30X5TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75020748
BDI # 880870
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.744
Shaft Diameter - Millimeter:
18.9
Inch - Metric:
Metric
Global Part Number GPN:
639680
18.9X28X5TC-BX
Description
18.9X28X5TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75007340
BDI # 880868
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.744
Shaft Diameter - Millimeter:
18.9
Inch - Metric:
Metric
Global Part Number GPN:
639679
18.9X30X5VTC
Description
18.9X30X5VTC LIP SHAFT SEAL ; MTO VITON DBL SPRING
Part # 75007342
BDI # 898823
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.744
Shaft Diameter - Millimeter:
18.9
Inch - Metric:
Metric
Global Part Number GPN:
639681