185X215X15A VITON
Description
185X215X15A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 18521515AV
BDI # 24865776
Features
Housing Bore - Millimeter:
215
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.283
Shaft Diameter - Millimeter:
185
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure