.937X1.375X.312BDL
Description
.937X1.375X.312BDL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # .9371.375.312BDL
BDI # 24865950
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.937
Shaft Diameter - Millimeter:
23.8
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD