1.000X2.441X.375ADL
Description
1.000X2.441X.375ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.0002.441.375ADL
BDI # 24865972
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
1.000X2.063X.250B
Description
1.000X2.063X.250B NBR SHAFT SEAL ; 7PSI
Part # 1.0002.063.250B
BDI # 24865970
Features
Housing Bore - Millimeter:
52.4
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
1.000X1.752X.250BDL
Description
1.000X1.752X.250BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 1.0001.752.250BDL
BDI # 24865962
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
1.000X1.875X.250ADL
Description
1.000X1.875X.250ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.0001.875.250ADL
BDI # 24865964
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
1.000X1.875X.250BDL
Description
1.000X1.875X.250BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 1.0001.875.250BDL
BDI # 24865966
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD