26X35X07ADL VITON
Description
26X35X07ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 263507ADLV
BDI # 24865072
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.024
Shaft Diameter - Millimeter:
26
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure