28X39X08ADL
Description
28X39X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 283908ADL
BDI # 24865096
Features
Housing Bore - Millimeter:
39
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.535
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
28X42X05ADL
Description
28X42X05ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 284205ADL
BDI # 24865098
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
28X55X08ADL
Description
28X55X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 285508ADL
BDI # 24865106
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
28X42.5X08A
Description
28X42.5X08A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 2842.508A
BDI # 24865100
Features
Housing Bore - Millimeter:
42.5
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.673
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure