31X42X08ADL
Description
31X42X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 314208ADL
BDI # 24865150
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.22
Shaft Diameter - Millimeter:
31
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.22
Shaft Diameter - Millimeter:
31
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
31X40X07ADL
Description
31X40X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 314007ADL
BDI # 24865144
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.22
Shaft Diameter - Millimeter:
31
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure