1.250X2.500X.375ADL
Description
1.250X2.500X.375ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.2502.500.375ADL
BDI # 24866012
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
1.250X2.125X.375ADL
Description
1.250X2.125X.375ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.2502.125.375ADL
BDI # 24866008
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
122043PSB-H-BX
Description
122043PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 75003420
BDI # 897745
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
12213PSB-BX
Description
12213PSB-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 75020045
BDI # 894810
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
638558
1.250X1.983X.250BDL1
Description
1.250X1.983X.250BDL1 NBR SHAFT SEAL ; POR 7PSI STEEL CASE
Part # 1.2501.983.250BDL1
BDI # 24866006
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch