32X62X10ADL VITON
Description
32X62X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 326210ADLV
BDI # 24865168
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
32X75X12ADL
Description
32X75X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 327512ADL
BDI # 24865172
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32
Inch - Metric:
Metric
Other Features:
Fluid Separation Seal | 2 Springs
32X65X10ADL
Description
32X65X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 326510ADL
BDI # 24865170
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure