33X72X10ADL
Description
33X72X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 337210ADL
BDI # 24865178
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.299
Shaft Diameter - Millimeter:
33
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure