1.311X1.686X.252ADL
Description
1.311X1.686X.252ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1.3111.686.252ADL
BDI # 443914
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
6.401
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.252
Shaft Diameter - Inch:
1.311
Shaft Diameter - Millimeter:
33.299
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure