1574443 / 15.748X17.717X0.89 HS4 R
Description
CRSEAL 1574443/ 15.748X17.717X0.89 HS4 R ; SGL LIP SEAL
Part # 1574443
BDI # 1243087
Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
22.606
Housing Bore - Inch:
17.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
Other Features:
Large
Global Part Number GPN:
604277
24716-1332
Description
24716-1332 OIL SEAL ; 400MM ID X 444MM OD X 20MM W LARGE BORE
Part # 24716-1332
BDI # 22835786
Features
Housing Bore - Millimeter:
444.017
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.481
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
24600-4396
Description
24600-4396 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24600-4396
BDI # 1320628
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
24627-5392
Description
24627-5392 OIL SEAL ; NON RETURNABLE 400MM ID 450MM OD 22MM W
Part # 24627-5392
BDI # 22835028
Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
17.717
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch