40X66X10ADL
Description
40X66X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 406610ADL
BDI # 24865246
Features
Housing Bore - Millimeter:
66
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
40X56X12ADL
Description
40X56X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 405612ADL
BDI # 24865236
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
40X58X09ADL
Description
40X58X09ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 405809ADL
BDI # 24865240
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
9
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
40X64X10ADL
Description
40X64X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 406410ADL
BDI # 24865242
Features
Housing Bore - Millimeter:
64
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.52
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
40X72X08ADL
Description
40X72X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 407208ADL
BDI # 24865248
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure