44X92X09ADL
Description
44X92X09ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 449209ADL
BDI # 24865276
Features
Housing Bore - Millimeter:
92
Nominal Width - Millimeter:
9
Housing Bore - Inch:
3.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
44
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure