17458 / 1.747X2.623X0.365 HMS14 E
Description
CRSEAL 17458 / 1.747X2.623X0.365 HMS14 E ; SGL LIP SEAL
Part # 17458
BDI # 1244176
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
9.271
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.747
Shaft Diameter - Millimeter:
44.374
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603892