45X52X04A VITON
Description
45X52X04A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 455204AV
BDI # 24865280
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
45X62X09A VITON
Description
45X62X09A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 456209AV
BDI # 24865294
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
9
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
45X75X06ADL
Description
45X75X06ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 457506ADL
BDI # 24865306
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
6
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
45X55X07ADL VITON
Description
45X55X07ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 455507ADLV
BDI # 24865284
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
45X80X10TF W/ PTFE
Description
45X80X10TF NBR W/PTFE SHAFT SEAL ; POR 7PSI RUBBER COVER STEEL
Part # 458010PBSF
BDI # 450155
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric