1.875X2.500X.312B
Description
1.875X2.500X.312B NBR SHAFT SEAL ; 7PSI
Part # 1.8752.500.312B
BDI # 24866074
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
1.875X2.562X.420ADL
Description
1.875X2.562X.420ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.8752.562.420ADL
BDI # 24866078
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
10.668
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.42
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
18253PSB-H-BX
Description
18253PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 75007501
BDI # 897763
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
187273PSB-H-BX
Description
187273PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 75007767
BDI # 897769
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
182563PSB-H-BX
Description
182563PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 75020780
BDI # 897765
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Global Part Number GPN:
639790