19709 / 1.988X3.051X0.354 HMSA96 P
Description
CRSEAL 19709/ 1.988X3.051X0.354 HMSA96 P ; LIP SEAL
Part # 19709
BDI # 1245422
Features
Housing Bore - Millimeter:
77.495
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
3.051
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.988
Shaft Diameter - Millimeter:
50.495
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604911