2119989 / 21.192X24.016X1.496 HDSD1 VV
Description
2119989 / 21.192X24.016X1.496 HDSD1 VV ; CRSEAL DBL LIP SEAL
Part # 2119989
BDI # 22779437
Features
Housing Bore - Millimeter:
610.006
Nominal Width - Millimeter:
37.998
Housing Bore - Inch:
24.016
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.496
Shaft Diameter - Inch:
21.192
Shaft Diameter - Millimeter:
538.277
Inch - Metric:
Inch