55X82X12A
Description
55X82X12A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 558212A
BDI # 24865404
Features
Housing Bore - Millimeter:
82
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
55X75X08B1 VITON
Description
55X75X08B1 FPM SHAFT SEAL ; 7PSI STEEL CASE
Part # 557508B1V
BDI # 24865398
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
55X65X05AO
Description
55X65X05AO NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 556505AO
BDI # 24865396
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
5
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Press Fit Mounting
55X88X10ADL
Description
55X88X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 558810ADL
BDI # 24865406
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
55X78X08ADL VITON
Description
55X78X08ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 557808ADLV
BDI # 24865400
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure