58X90X10ADL VITON
Description
58X90X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 589010ADLV
BDI # 24865426
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure