6.5X14.5X7ADL
Description
6.5X14.5X07ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 6.514.507ADL
BDI # 451055
Features
Housing Bore - Millimeter:
14.5
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.571
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.256
Shaft Diameter - Millimeter:
6.5
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
6.5X12X4AO
Description
6.5X12X04AO NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 6.51204AO
BDI # 451054
Features
Housing Bore - Millimeter:
12
Nominal Width - Millimeter:
4
Housing Bore - Inch:
0.472
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.256
Shaft Diameter - Millimeter:
6.5
Inch - Metric:
Metric
Other Features:
Press Fit Mounting