60X95X08ADL
Description
60X95X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 609508ADL
BDI # 24865446
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
60X120X13ADL
Description
60X120X13ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 6012013ADL
BDI # 24865452
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
60X80X10ADL VITON
Description
60X80X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 608010ADLV
BDI # 451166
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628653
60X100X10ADL VITON
Description
60X100X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 6010010ADLV
BDI # 24865448
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
60X75X06AO
Description
60X75X06AO NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 607506AO
BDI # 24865432
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
6
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Press Fit Mounting