63X85X10ADL-P
Description
63X85X10ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 638510ADLP
BDI # 24865466
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
63
Inch - Metric:
Metric
63X88X10ADL
Description
63X88X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 638810ADL
BDI # 24865468
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.48
Shaft Diameter - Millimeter:
63
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure