68X92X14BDL
Description
68X92X14BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 689214BDL
BDI # 24865510
Features
Housing Bore - Millimeter:
92
Nominal Width - Millimeter:
14
Housing Bore - Inch:
3.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
68X85X10A
Description
68X85X10A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 688510A
BDI # 24865502
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
68X85X10BDL
Description
68X85X10BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 688510BDL
BDI # 24865504
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
68X88X10CDL
Description
68X88X10CDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 688810CDL
BDI # 24865506
Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD