24063-3033
Description
61X3033 GYLON 316SS OIL SEAL ; 2.960"IDX3.75"OD
Part # 24063-3033
BDI # 371748
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
2.96
Shaft Diameter - Millimeter:
75.184
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
616714
24063-3033
Description
24063-3033 HI-PERFORMANCE SEAL ; 75MM ID X 95MM OD X 11MM W
Part # 24063-3033
BDI # 22840587
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.96
Shaft Diameter - Millimeter:
75.184
Inch - Metric:
Inch