100495
Description
100495 OIL SEAL ; 3.003" SHAFT DIA 3.761" OD 0.420" WD
Part # 100495
BDI # 1309922
Features
Housing Bore - Millimeter:
95.529
Nominal Width - Millimeter:
10.668
Housing Bore - Inch:
3.761
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.42
Shaft Diameter - Inch:
3.003
Shaft Diameter - Millimeter:
76.276
Inch - Metric:
Inch
100263
Description
100263 OIL SEAL ; 3.003" SHAFT DIA 4.948" OD 0.788" WD
Part # 100263
BDI # 1309918
Features
Housing Bore - Millimeter:
125.4
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
4.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
3.003
Shaft Diameter - Millimeter:
76.276
Inch - Metric:
Inch