84X100X10 HMSA1 R
Description
CRSEAL 84X100X10 HMSA1 R DBL LIP SEAL
Part # 84X100X10 HMSA1 R
BDI # 1297329
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.307
Shaft Diameter - Millimeter:
84
Inch - Metric:
Metric
Global Part Number GPN:
185375
84X110X10ADL
Description
84X110X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 8411010ADL
BDI # 24865580
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.307
Shaft Diameter - Millimeter:
84
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
84X110X16ADL
Description
84X110X16ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 8411016ADL
BDI # 452006
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
16
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.307
Shaft Diameter - Millimeter:
84
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628599
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.307
Shaft Diameter - Millimeter:
84
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
627328
84X105X12ADL
Description
84X105X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 8410512ADL
BDI # 452003
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.307
Shaft Diameter - Millimeter:
84
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
634082