3.625X4.375X.500ADL
Description
3.625X4.375X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 3.6254.375.500ADL
BDI # 24866186
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
3.625X4.750X.500ADL
Description
3.625X4.750X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 3.6254.750.500ADL
BDI # 24866190
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
36433PSA-H-BX
Description
36433PSA-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL DBL
Part # 75013963
BDI # 897711
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
With Inner Case