95X110X12ADL
Description
95X110X12ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9511012ADL
BDI # 24865622
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
95X120X12ADL-P
Description
95X120X12ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 9512012ADLP
BDI # 452297
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For High Pressure Application
Global Part Number GPN:
630723
95X120X08ADL
Description
95X120X08ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 9512008ADL
BDI # 24865626
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
8
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure