3.750X5.000X.500ADL
Description
3.750X5.000X.500ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 3.7505.000.500ADL
BDI # 24866192
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
374753PSB-H-BX
Description
374753PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 75014195
BDI # 897785
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch