NMJ2.1/4M
Description
NMJ2.1/4M SELF ALIGNING BALL BEARING ; 2-1/4" BOREX5" ODX1-1/4" W 2-ROW
Part # NMJ2.1/4M
BDI # 1191985
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31.75
Other Features:
Medium Series
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Special Features:
No
Mounting Method:
Shaft
Snap Ring:
No
RM-18
Description
RM-18 SELF ALIGNING BALL BEARING ; 2.75" ID X 6.25" OD X 1.375" WD
Part # RM-18
BDI # 22133411
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31.75
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22.225
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing