1208TN
Description
1208TN SELF ALIGNING BALL BEARING ; 40MM BOREX80MM ODX18MM W 2-ROW
Part # 1208TN
BDI # 1412591
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1210KJC3
Description
1210KJC3 SELF ALIGNING BALL BEARING ; 50MM DIA BORE 90MM OD 20MM W 2-ROW
Part # 1210KJC3
BDI # 17757416
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2209-2RSTN
Description
2209-2RSTN SELF ALIGNING BALL BEARING ; 45MM BOREX85MM ODX23MM W 2-ROW
Part # 2209-2RSTN
BDI # 1412643
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1307KTN
Description
1307KTN SELF ALIGNING BALL BEARING ; 35MM DIA BORE 80MM OD 21MM W 2-ROW
Part # 1307KTN
BDI # 1183785
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2307-2RSTNC3
Description
2307-2RSTNC3 SELF ALIGNING BALL BEARING ; 35MM BOREX80MM ODX31MM W 2-ROW
Part # 2307-2RSTNC3
BDI # 24665074
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing