Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259441
Cage Material:
Steel
Internal Special Features:
No
Mounting Method:
Shaft
1210KC3
Description
1210KC3 SELF ALIGNING BALL BEARING ; 50MM ID 90MM OD 20MM W
Part # 1210KC3
BDI # 1197138
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1210
Description
1210 SELF ALIGNING BALL BEARING ; 50MM ID 90MM OD 20MM W OPEN
Part # 1210
BDI # 1197136
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259458
Cage Material:
Steel
Internal Special Features:
No
Mounting Method:
Shaft
1209K
Description
1209K SELF ALIGNING BALL BEARING ; 45MM ID 85MM OD 19MM W
Part # 1209K
BDI # 1197131
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2308K
Description
2308K SELF ALIGNING BALL BEARING ; 40MM ID 90MM OD 33MM W
Part # 2308K
BDI # 17140844
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing